VAMG-23B.50
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VAMG-23B.50

PMA (Division of ABB) Conduit, PMAFLEX Series

VAMG-23B.50

PMA (Division of ABB) Conduit, PMAFLEX Series
Conduit, HL3, Course, PA6, NW23,
MFG Item Number
VAMG-23B.50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Series
Item #
VAMG-23B.50
Conduit, HL3, Course, PA6, NW23,

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number VAMG-23B.50
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Conduit, HL3, Course, PA6, NW23, 50M, Black
Trade Size M25
Diameter 0.87 "
Feet/Pkg. 164 '
Inside Bend Radius 2 "
Material Nylon
Color Black
Operating Temperature -40-221 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Net Weight 14.61 lbs
Gross Weight 14.61 lbs