Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Solenoid Valve Connectors Series Information
| Manufacturer Part Number | VAN-A20-00 |
|---|---|
| Manufacturer | Mencom |
| Product Series | Solenoid Valve Connectors |
| Family Series | Mencom Cordsets, Solenoid Valve Connectors Series |
| Description | DIN A 2 + GND; W/O ELECT 10M |
| Connection Type | DIN Form A (18 mm) |
| Connection Description | (1) DIN Form A to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 3 |
| Max Voltage | 250 VAC, 250 VDC |
| Protection Rating | IP65 |
| Length | 10 m |
| Cable Type | PVC |
| Color | Black |
| Operating Temperature | -25-90 °C |
| Status Indicator | None |
| Net Weight | 1.505 lbs |
| Gross Weight | 1.51 lbs |