Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VAP012D Macromatic Protection Relays, VA Series, OVER/UNDER VOLTAGE RELAY 12VDC, 10A
VAP012D Macromatic Protection Relays, VA Series, OVER/UNDER VOLTAGE RELAY 12VDC, 10A
This item cannot be canceled or returned
Description
Protection Relays, VA Series
OVER/UNDER VOLTAGE RELAY 12VDC, 10A
Wide Range of Adjustable of Pickup and Dropout Setting Over Under Voltage Protection to Equipment Monitors AC and Dc Voltages Compact Plug in Case LED Indicator The VA series is designed to operate when the voltage reaches a preset value and drop out when the operating voltage drops to a level below the preset value.
Specifications
Specifications
Manufacturer Part Number
VAP012D
Manufacturer
Macromatic
Product Series
VA
Family Series
Macromatic Protection Relays, VA Series
Description
OVER/UNDER VOLTAGE RELAY 12VDC, 10A DPDT,, FIXED D.O.
Phase
1
Voltage
120 V, 240 V, 30 V
Line Voltage
9-15 V
Current Rating
10 A
Hi Pwr (Over Vltg) Trip
No
Variable Point Trip
No
Time Delay Trip (Sec)
0.1-10 s
Restart Delay (Sec)
1 s
Var Restart Delay
No
Manual Reset
No
Type of Display
LED Status Indicator
Mounting
Plug-In
Output Relay
DPDT
Approvals
CE, cURus, UL
Comments
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight
0 lbs
Gross Weight
0 lbs
VAP012D
Macromatic Protection Relays, VA Series