Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Connectors, Solenoid Valve Connectors Series
VAR-021-00
Mencom Connectors, Solenoid Valve Connectors Series
DIN A FULL BRIDGE RECT. PG 11
MFG Item Number
VAR-021-00
This item cannot be canceled or returned
Description
Connectors, Solenoid Valve Connectors Series
DIN A FULL BRIDGE RECT. PG 11
Solenoid Valve Connectors Series Information
Specifications
Specifications
| Manufacturer Part Number |
VAR-021-00 |
| Manufacturer |
Mencom |
| Product Series |
Solenoid Valve Connectors |
| Family Series |
Mencom Connectors, Solenoid Valve Connectors Series |
| Description |
DIN A FULL BRIDGE RECT. PG 11 |
| Connector Class |
Form A (18 mm) |
| Gender |
Valve Connector |
| Number of Poles |
2 |
| Number of Pins |
3 |
| Connection |
PG11 |
| Protection Rating |
IP65 |
| Angle |
Straight |
| Cable Diameter Range |
8-10 mm |
| Number of Cables |
1 |
| AC Voltage |
120 VAC |
| DC Voltage |
120 VDC |
| Operating Temperature |
-25-90 °C |
| Body Material |
Polyamide |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VAR-021-00
Mencom Connectors, Solenoid Valve Connectors Series