Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VAS22-A653-1M-RSM30 Turck Cordsets, Minifast Series, Connector, Valve Plug
VAS22-A653-1M-RSM30 Turck Cordsets, Minifast Series, Connector, Valve Plug
Item Number
VAS22-A653-1M-RSM30
This item cannot be canceled or returned
Description
Cordsets, MiniFast Series
Item #
VAS22-A653-1M-RSM30
MiniFast Series Information
- Quick Disconnect Adapters
- Adapt to Standard Minifast
- Available w/NPSM or PG 9 Threads
Specifications
Specifications
| Manufacturer Part Number |
U-37596 |
| Manufacturer |
Turck |
| Product Series |
MiniFast |
| Family Series |
Turck Cordsets, Minifast Series |
| Description |
Connector, Valve Plug |
| Connection Type |
Right Angle Vavle Connector Form A (18 mm) |
| Connection Description |
(1) Right Angle Form A (18 mm) Valve Connector to Straight 3-Pin 7/8-16 Male |
| Number of Connections |
1 |
| Number of Wires |
3 |
| Max Voltage |
220 VAC, 220 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP67 |
| Length |
1 m |
| Cable Type |
PVC |
| Color |
Gray |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.34 lbs |
VAS22-A653-1M-RSM30
Turck Cordsets, Minifast Series