Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VAS22-D653-2M/S3231 Turck Cordsets, Connector, Valve Plug
VAS22-D653-2M/S3231 Turck Cordsets, Connector, Valve Plug
Item Number
VAS22-D653-2M/S3231
This item cannot be canceled or returned
Description
Item #
VAS22-D653-2M/S3231
Specifications
Specifications
| Manufacturer Part Number |
U-63238 |
| Manufacturer |
Turck |
| Family Series |
Turck Cordsets |
| Description |
Connector, Valve Plug |
| Connection Type |
Right Angle Vavle Connector Form A (18 mm) |
| Connection Description |
(1) Right Angle Form A (18 mm) Valve Connector to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
3 |
| Max Voltage |
48 VAC, 48 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP67 |
| Length |
2 m |
| Cable Type |
PVC |
| Color |
Gray |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
LED |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
VAS22-D653-2M/S3231
Turck Cordsets