Series Information
| Manufacturer Part Number | U1202-05 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Cordset; DIN Valve; Type A; 2C + Ground; 3 Wire; 5m; TPU; Gray; U1202-05 |
| Connection Type | Right Angle Vavle Connector Form A (18 mm) |
| Connection Description | (1) Right Angle Form A (18 mm) Valve Connector to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 3 |
| Max Voltage | 48 VAC, 48 VDC |
| Current Rating | 4 A |
| Protection Rating | IP67 |
| Length | 5 m |
| Cable Type | TPU |
| Color | Gray |
| Operating Temperature | -40-90 °C |
| Status Indicator | LED |
| Net Weight | 0.675 lbs |
| Gross Weight | 0.675 lbs |