Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, MicroFast Series
VAS22-E669-0.6M-SB3T
Turck Cordsets, MicroFast Series
Item Number
VAS22-E669-0.6M-SB3T
This item cannot be canceled or returned
Description
Cordsets, MicroFast Series
Item #
VAS22-E669-0.6M-SB3T
MicroFast Series Information
- Front or Rear Mount Options
- NEMA 1, 3, 4, 6P
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U0984-29 |
| Manufacturer |
Turck |
| Product Series |
MicroFast |
| Family Series |
Turck Cordsets, MicroFast Series |
| Description |
Connector, Valve Plug |
| Connection Type |
Right Angle Vavle Connector Form A (18 mm) |
| Connection Description |
(1) Right Angle Form A (18 mm) Valve Connector to Straight 3-Pin 1/2-20 Male |
| Number of Connections |
1 |
| Number of Wires |
3 |
| Max Voltage |
220 VAC, 220 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP67 |
| Length |
0.6 m |
| Cable Type |
TPU |
| Color |
Gray |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
LED |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
VAS22-E669-0.6M-SB3T
Turck Cordsets, MicroFast Series