Series Information
| Manufacturer Part Number | U-76611 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Connector, Valve Plug |
| Connection Type | Right Angle Vavle Connector Form A (18 mm) |
| Connection Description | (1) Right Angle Form A (18 mm) Valve Connector to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 2 |
| Max Voltage | 220 VAC, 220 VDC |
| Current Rating | 4 A |
| Protection Rating | IP67 |
| Length | 2 m |
| Cable Type | TPE |
| Color | Blue |
| Operating Temperature | -40-80 °C |
| Status Indicator | None |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |