Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VAS3-A650-6M-WS4T/CS11610 Turck Cordsets, Eurofast Series, Connector, Valve Plug
VAS3-A650-6M-WS4T/CS11610 Turck Cordsets, Eurofast Series, Connector, Valve Plug
Item Number
VAS3-A650-6M-WS4T/CS11610
This item cannot be canceled or returned
Description
Cordsets, EuroFast Series
Item #
VAS3-A650-6M-WS4T/CS11610
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
| Manufacturer Part Number |
U-31591 |
| Manufacturer |
Turck |
| Product Series |
EuroFast |
| Family Series |
Turck Cordsets, Eurofast Series |
| Description |
Connector, Valve Plug |
| Connection Type |
Right Angle Vavle Connector Form A (18 mm) |
| Connection Description |
(1) Right Angle Form A (18 mm) Valve Connector to Right Angle 4-Pin M12 Male |
| Number of Connections |
1 |
| Number of Wires |
2 |
| Max Voltage |
220 VAC, 220 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP67 |
| Length |
6 m |
| Cable Type |
PVC |
| Color |
Yellow |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Net Weight |
0 lbs |
| Gross Weight |
0.5 lbs |
VAS3-A650-6M-WS4T/CS11610
Turck Cordsets, Eurofast Series