VAS4-K2007-0.5M-RSC4.5T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VAS4-K2007-0.5M-RSC4.5T Turck Cordsets, Connector, Valve Plug

MFG Item Number
U-70245

VAS4-K2007-0.5M-RSC4.5T Turck Cordsets, Connector, Valve Plug

MFG Item Number
U-70245
Item Number
VAS4-K2007-0.5M-RSC4.5T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
VAS4-K2007-0.5M-RSC4.5T
Connector, Valve Plug

Series Information

Specifications

Specifications
Manufacturer Part Number U-70245
Manufacturer Turck
Family Series Turck Cordsets
Description Connector, Valve Plug
Connection Type (1) Right Angle Form A 18mm Connector
Connection Description Right Angle Form A Valve Plug to 5-Pin M12 Male
Number of Connections 3
Max Voltage 24 VDC
Current Rating 4 A
Protection Rating IP67
Length 0.5 m
Cable Type TPU
Color Gray
Operating Temperature -40-90 °C
Status Indicator LED
Approvals CE
Net Weight 0 lbs
Gross Weight 0.2 lbs