Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, VAT Series
VAT-6112
Dwyer Instruments Flow Control, VAT Series
Variable Area PTFE Flow Meter 30
This item cannot be canceled or returned
Description
Variable Area PTFE Flow Meter 30
Specifications
Specifications
| Manufacturer Part Number |
VAT-6112 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
VAT |
| Family Series |
Dwyer Instruments Flow Control, VAT Series |
| Description |
Variable Area PTFE Flow Meter 30 L/Min 3/4In NPT(F) In-Line Valve |
| Material |
PTEF |
| Sensor Type |
Liquid |
| Port Size |
3/4 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
5 % |
| Maximum Pressure |
100 psi |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VAT-6112
Dwyer Instruments Flow Control, VAT Series