VAUS-6200-E10-L-16
Schneider HVAC Valves, Undercut 6200 L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VAUS-6200-E10-L-16

Schneider HVAC Valves, Undercut 6200 L Series

VAUS-6200-E10-L-16

Schneider HVAC Valves, Undercut 6200 L Series
Valve: 6 in, 2W, BFV, FLG, Lug,
Item Number
VAUS-6200-E10-L-16
MFG Item Number
333941
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Undercut 6200 L Series
Item #
VAUS-6200-E10-L-16
Valve: 6 in, 2W, BFV, FLG, Lug,

Undercut 6200 L Series Information

Specifications

Specifications
Manufacturer Part Number 333941
Manufacturer Schneider
Product Series Undercut 6200 L
Family Series Schneider HVAC Valves, Undercut 6200 L Series
Description Valve: 6 in, 2W, BFV, FLG, Lug, NYLU, 1850 cv, 50 PSI; Act (BRY-S70-120-0061-H): Elec, 2Pos,
Capacity 1,850 Cv
Pipe Size 6 "
Connection Type Flanged
Max Close-Off Pressure 50 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-250 °F
Flow Characteristic Modified Equal Percentage
Nominal Voltage 120 VAC
Fail-Safe Mode Non-Spring
Auxiliary Switch (2) SPDT
Net Weight 0 lbs
Gross Weight 0 lbs