VB-2215-500-9-51
Schneider HVAC Valves, VB-2200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VB-2215-500-9-51

Schneider HVAC Valves, VB-2200 Series

VB-2215-500-9-51

Schneider HVAC Valves, VB-2200 Series
Valve: 1-1/2 in, 2W, Ball, RP Int,
Item Number
VB-2215-500-9-51
MFG Item Number
134142
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-2200 Series
Item #
VB-2215-500-9-51
Valve: 1-1/2 in, 2W, Ball, RP Int,

VB-2200 Series Information

Specifications

Specifications
Manufacturer Part Number 134142
Manufacturer Schneider
Product Series VB-2200
Family Series Schneider HVAC Valves, VB-2200 Series
Description Valve: 1-1/2 in, 2W, Ball, RP Int, BR, 22.8 cv, No Steam
Capacity 22.8 Cv
Pipe Size 1.5 "
Connection Type Threaded
Max Static Pressure 360 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 0 lbs
Gross Weight 0 lbs