VB-2253-500-9-23
Schneider HVAC Valves, VB-2200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VB-2253-500-9-23 Schneider HVAC Valves, VB-2200 Series, Valve: 1 in, 2W, Ball, NPT, SS,
MFG Item Number
147519

VB-2253-500-9-23 Schneider HVAC Valves, VB-2200 Series, Valve: 1 in, 2W, Ball, NPT, SS,

MFG Item Number
147519
Item Number
VB-2253-500-9-23
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-2200 Series
Item #
VB-2253-500-9-23
Valve: 1 in, 2W, Ball, NPT, SS,

VB-2200 Series Information

Specifications

Specifications
Manufacturer Part Number 147519
Manufacturer Schneider
Product Series VB-2200
Family Series Schneider HVAC Valves, VB-2200 Series
Description Valve: 1 in, 2W, Ball, NPT, SS, 15.3 cv, No Steam, LK
Capacity 15.3 Cv
Pipe Size 1 "
Connection Type Threaded
Max Static Pressure 360 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 0 lbs
Gross Weight 0 lbs