VB-2313-500-9-22
Schneider HVAC Valves, VB-2300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VB-2313-500-9-22

Schneider HVAC Valves, VB-2300 Series

VB-2313-500-9-22

Schneider HVAC Valves, VB-2300 Series
Valve: 1 in, 3W, Ball, NPT, BR,
Item Number
VB-2313-500-9-22
MFG Item Number
134161
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-2300 Series
Item #
VB-2313-500-9-22
Valve: 1 in, 3W, Ball, NPT, BR,

VB-2300 Series Information

Specifications

Specifications
Manufacturer Part Number 134161
Manufacturer Schneider
Product Series VB-2300
Family Series Schneider HVAC Valves, VB-2300 Series
Description Valve: 1 in, 3W, Ball, NPT, BR, 0.65 cv, No Steam, LK
Capacity 0.65 Cv
Pipe Size 1 "
Connection Type Threaded
Max Static Pressure 360 psi
Body Pattern Three-Way
Valve Style Ball
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 0 lbs
Gross Weight 0 lbs