VB-2313-500-9-56
Schneider HVAC Valves, VB-2300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VB-2313-500-9-56

Schneider HVAC Valves, VB-2300 Series

VB-2313-500-9-56

Schneider HVAC Valves, VB-2300 Series
Valve: 1-1/2 in, 3W, Ball, NPT, BR,
Item Number
VB-2313-500-9-56
MFG Item Number
134181
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-2300 Series
Item #
VB-2313-500-9-56
Valve: 1-1/2 in, 3W, Ball, NPT, BR,

VB-2300 Series Information

Specifications

Specifications
Manufacturer Part Number 134181
Manufacturer Schneider
Product Series VB-2300
Family Series Schneider HVAC Valves, VB-2300 Series
Description Valve: 1-1/2 in, 3W, Ball, NPT, BR, 61.1 cv, No Steam, No Char Disc, LK
Capacity 61.1 Cv
Pipe Size 1.5 "
Connection Type Threaded
Max Static Pressure 360 psi
Body Pattern Three-Way
Valve Style Ball
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 4.595 lbs
Gross Weight 6.45 lbs