Series Information
| Manufacturer Part Number | VB-319 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | Inch sert Bearing, 1.1875 Inch Diameter, BOA Concentric Locking , Single Lip Contact Seal with Flinger |
| Bearing Type | Insert |
| Seal Type | Single Lip Contact Seal with Flinger |
| Locking | BOA Concentric |
| Shaft Diameter | 1.1875 " |
| Shaft Range | 1-1.49 |
| Insert Material | 52,100 Steel |
| Gross Weight | 0.1063 lbs |
| Net Weight | 0.1063 lbs |