VB-3966-2
Johnson Controls HVAC Valves, VB-3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VB-3966-2

Johnson Controls HVAC Valves, VB-3000 Series

VB-3966-2

Johnson Controls HVAC Valves, VB-3000 Series
Valve; 1/2in. Flare 3.2Cv
MFG Item Number
VB-3966-2
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VB-3000 Series
Item #
VB-3966-2
Valve; 1/2in. Flare 3.2Cv

VB-3000 Series Information


Specifications

Specifications
Manufacturer Part Number VB-3966-2
Manufacturer Johnson Controls
Product Series VB-3000
Family Series Johnson Controls HVAC Valves, VB-3000 Series
Description Valve; 1/2in. Flare 3.2Cv
Capacity 3.2 Cv
Pipe Size 0.5 "
Connection Type Inverted Flare
Max Close-Off Pressure 240 psi
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 195 °F
Flow Characteristic Equal Percentage
Net Weight 0 lbs
Gross Weight 0 lbs