VB-7213-0-4-02
Schneider HVAC Valves, VB-7200 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VB-7213-0-4-02 Schneider HVAC Valves, VB-7200 Series, Valve: 1/2 in, 2W, Globe, STR, NPT,
MFG Item Number
110320

VB-7213-0-4-02 Schneider HVAC Valves, VB-7200 Series, Valve: 1/2 in, 2W, Globe, STR, NPT,

MFG Item Number
110320
Item Number
VB-7213-0-4-02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7200 Series
Item #
VB-7213-0-4-02
Valve: 1/2 in, 2W, Globe, STR, NPT,

VB-7200 Series Information

Specifications

Specifications
Manufacturer Part Number 110320
Manufacturer Schneider
Product Series VB-7200
Family Series Schneider HVAC Valves, VB-7200 Series
Description Valve: 1/2 in, 2W, Globe, STR, NPT, UO, BR, 1.3 cv, Venta
Capacity 1.29 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Static Pressure 321 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Equal Percentage
Net Weight 0 lbs
Gross Weight 0 lbs