The store will not work correctly when cookies are disabled.
-
Item Number
VB-7213-0-4-04
Product Description
Valve: 1/2 in, 2W, Globe, STR, NPT,
Specifications
Specifications
Flow Capacity |
4.41 Cv |
Connection Type |
Threaded |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VB-7263-0-4-30
Product Description
Valve: 1/2 in, 2W, Globe, STR, NPT,
Specifications
Specifications
Flow Capacity |
2.9 Cv |
Connection Type |
Threaded |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-340 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VB-7263-0-4-31
Product Description
Valve: 1/2 in, 2W, Globe, STR, NPT,
Specifications
Specifications
Flow Capacity |
0.1 Cv |
Connection Type |
Threaded |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-340 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7211-804-4-01
Product Description
Valve: 1/2 in, 2W, Globe, STR, NPT,
Specifications
Specifications
Flow Capacity |
0.4 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
250 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7211-804-4-02
Product Description
Valve: 1/2 in, 2W, Globe, STR, NPT,
Specifications
Specifications
Flow Capacity |
1.3 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
250 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7211-804-4-03
Product Description
Valve: 1/2 in, 2W, Globe, STR, NPT,
Specifications
Specifications
Flow Capacity |
2.2 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
250 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7211-804-4-04
Product Description
Valve: 1/2 in, 2W, Globe, STR, NPT,
Specifications
Specifications
Flow Capacity |
4.4 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
250 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7211-804-4-05
Product Description
Valve: 3/4 in, 2W, Globe, STR, NPT,
Specifications
Specifications
Flow Capacity |
5.5 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7211-804-4-06
Product Description
Valve: 3/4 in, 2W, Globe, STR, NPT,
Specifications
Specifications
Flow Capacity |
7.5 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7211-804-4-07
Product Description
Valve: 1 in, 2W, Globe, STR, NPT,
Specifications
Specifications
Flow Capacity |
10 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
150 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
VB-7200
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved