VB-8213-0-5-12
Schneider HVAC Valves, VB-8200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VB-8213-0-5-12

Schneider HVAC Valves, VB-8200 Series

VB-8213-0-5-12

Schneider HVAC Valves, VB-8200 Series
Valve: 2-1/2 in, 2W, Globe, FLG, UO,
Item Number
VB-8213-0-5-12
MFG Item Number
110801
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-8200 Series
Item #
VB-8213-0-5-12
Valve: 2-1/2 in, 2W, Globe, FLG, UO,

VB-8200 Series Information

Specifications

Specifications
Manufacturer Part Number 110801
Manufacturer Schneider
Product Series VB-8200
Family Series Schneider HVAC Valves, VB-8200 Series
Description Valve: 2-1/2 in, 2W, Globe, FLG, UO, BR, 56 cv, Balanced Plug
Capacity 56 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Static Pressure 169 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Equal Percentage
Net Weight 44.2 lbs
Gross Weight 44.2 lbs