VB-8303-0-5-13
Schneider HVAC Valves, VB-8300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VB-8303-0-5-13

Schneider HVAC Valves, VB-8300 Series

VB-8303-0-5-13

Schneider HVAC Valves, VB-8300 Series
Valve: 3 in, 3W Mix/Div, Globe, FLG,
Item Number
VB-8303-0-5-13
MFG Item Number
110822
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-8300 Series
Item #
VB-8303-0-5-13
Valve: 3 in, 3W Mix/Div, Globe, FLG,

VB-8300 Series Information

Specifications

Specifications
Manufacturer Part Number 110822
Manufacturer Schneider
Product Series VB-8300
Family Series Schneider HVAC Valves, VB-8300 Series
Description Valve: 3 in, 3W Mix/Div, Globe, FLG, UC, BR, See doc for cv, Balanced Plug, No Steam
Capacity 120 Cv
Pipe Size 3 "
Connection Type Flanged
Max Static Pressure 169 psi
Body Pattern Three-Way
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Linear
Net Weight 58 lbs
Gross Weight 58 lbs