VB-9313-0-5-12
Schneider HVAC Valves, VB-9300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VB-9313-0-5-12

Schneider HVAC Valves, VB-9300 Series

VB-9313-0-5-12

Schneider HVAC Valves, VB-9300 Series
Valve: 2-1/2 in, 3W Mix, Globe, FLG,
Item Number
VB-9313-0-5-12
MFG Item Number
110855
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-9300 Series
Item #
VB-9313-0-5-12
Valve: 2-1/2 in, 3W Mix, Globe, FLG,

VB-9300 Series Information

Specifications

Specifications
Manufacturer Part Number 110855
Manufacturer Schneider
Product Series VB-9300
Family Series Schneider HVAC Valves, VB-9300 Series
Description Valve: 2-1/2 in, 3W Mix, Globe, FLG, UC, BR, 74 cv, No Steam
Capacity 74 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Static Pressure 169 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 40-300 °F
Flow Characteristic Modified Linear
Net Weight 54.55 lbs
Gross Weight 54.55 lbs