Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VB00414
9000X SER PWR BRD 525-690V Fr6,all Fr6
This item cannot be canceled or returned
Description
9000X SER PWR BRD 525-690V Fr6,all Fr6
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
VB00414 |
| Description |
Eaton 9000X Power Board, SVX, Dynamic braking resistor, 525-690 V |
| Accessory Type |
Power Board |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |