Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VB00448
9000X Series Feedback Interface Board
This item cannot be canceled or returned
Description
9000X Series Feedback Interface Board
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
VB00448 |
| Description |
SVX Feedback Interface Board 12 Frame, two in each drive-VB00448 |
| Accessory Type |
Feedback Interface |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |