Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VB00459
9000X Series Rectifying BRD Fr9 380-500V
This item cannot be canceled or returned
Description
9000X Series Rectifying BRD Fr9 380-500V
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
VB00459 |
| Description |
Eaton 9000X Rectifying Board, Converter, SVX, Rectifier board, 480 V |
| Accessory Type |
Rectifier Board |
| Net Weight |
0.87 lbs |
| Gross Weight |
2 lbs |