Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VB2-FKM/FSM/FKM57/S832
Item Number
VB2-FKM/FSM/FKM57/S832
This item cannot be canceled or returned
Description
Item #
VB2-FKM/FSM/FKM57/S832
Specifications
Specifications
| Manufacturer Part Number |
U0095-51 |
| Manufacturer |
Turck |
| Family Series |
Turck Cordsets |
| Description |
Connector, Splitter |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection Type |
Y-Splitter |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Gender |
Female to (1) Male (1) Female |
| Voltage |
250 V |
| Current Rating |
4 A |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
VB2-FKM/FSM/FKM57/S832
Turck Cordsets