Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EuroFast Series Information
| Manufacturer Part Number | U0098-1 |
|---|---|
| Manufacturer | Turck |
| Product Series | EuroFast |
| Family Series | Turck Cordsets, Eurofast Series |
| Description | Connector; Splitter; Parallel Wired; 4 Conductor; 2 Way Splitter |
| Connector Class | Micro (M12) |
| Number of Poles | 4 |
| Number of Pins | 4 |
| Connection Type | Y-Splitter |
| Connection | M12 x 1.00 Male to M12 x 1.00 Female and M12 x 1.00 Female |
| Protection Rating | IP68 |
| Gender | Male to (2) Female |
| Voltage | 250 V |
| Current Rating | 4 A |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |