Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VB2-FSMV4.5/2FKMV4.5/S651
Turck Cordsets, Eurofast Series
VB2-FSMV4.5/2FKMV4.5/S651
Turck Cordsets, Eurofast Series
Item Number
VB2-FSMV4.5/2FKMV4.5/S651
This item cannot be canceled or returned
Description
Cordsets, EuroFast Series
Item #
VB2-FSMV4.5/2FKMV4.5/S651
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
| Manufacturer Part Number |
U0918-23 |
| Manufacturer |
Turck |
| Product Series |
EuroFast |
| Family Series |
Turck Cordsets, Eurofast Series |
| Description |
Connector, Splitter |
| Connector Class |
Micro (M12) |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection Type |
Y-Splitter |
| Connection |
M12 x 1.00 Male to M12 x 1.00 Female and M12 x 1.00 Female |
| Protection Rating |
IP68 |
| Gender |
Male to (2) Female |
| Voltage |
250 V |
| Current Rating |
4 A |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
VB2-FSMV4.5/2FKMV4.5/S651
Turck Cordsets, Eurofast Series