Series Information
| Manufacturer Part Number | U2-30343 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Connector, Splitter |
| Cable Type | TPU |
| Number of Pins | 5 |
| Max Voltage | 250 VAC |
| Color | Gray |
| Current Rating | 4 A |
| Splitter Type | Y-Splitter |
| Gender | (1) Female to (1) Male & (1) Female |
| Branch Gender(s) | Male to Female |
| Side 1 Gender | Female |
| Connection Description | (2) M12 Female Connector to (1) M12 Male Connector |
| Connector Class | Micro (M12) |
| Material | Nickel-Plated Brass |
| Length | 1 m |
| Wire Size Range | 17 AWG, 20 AWG |
| Number of Keys | 1 |
| Cable Shielding | Yes |
| Operating Temperature | -40-80 °C |
| NEMA Rating | NEMA 1, NEMA 2, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Protection Rating | IP67 |
| Net Weight | 0 lbs |
| Gross Weight | 0.3 lbs |