EuroFast Series Information
| Manufacturer Part Number | U0872-79 |
|---|---|
| Manufacturer | Turck |
| Product Series | EuroFast |
| Family Series | Turck Cordsets, Eurofast Series |
| Description | Connector, Splitter |
| Cable Type | PVC |
| Number of Pins | 4 |
| Max Voltage | 250 VAC, 250 VDC |
| Color | Gray |
| Current Rating | 4 A |
| Splitter Type | Y-Splitter |
| Gender | (1) Male to (2) Female |
| Branch Gender(s) | (2) Female |
| Side 1 Gender | Male |
| Connection Description | (1) M12 Male Corded Connector to (2) M12 Female Connectors |
| Connection | M12 x 1.00 |
| Connector Class | Micro (M12) |
| Material | Nickel-Plated Brass |
| Length | 0.2 m |
| Wire Size Range | 22 AWG |
| Number of Wires | 4 |
| Number of Keys | 1 |
| Cable Shielding | None |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Protection Rating | IP67 |
| Comments | (1) 4-Pin M12x1 Male End w/ Cord to (2) 4-Pin M12x1 Female Ends |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |