Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, Eurofast Series
VB2P3-FSM4.4/2FKM4
Turck Cordsets, Eurofast Series
Connector; Splitter; Molded; M12; 2
Item Number
VB2P3-FSM4.4/2FKM4
This item cannot be canceled or returned
Description
Cordsets, EuroFast Series
Item #
VB2P3-FSM4.4/2FKM4
Connector; Splitter; Molded; M12; 2
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
| Manufacturer Part Number |
U-73264 |
| Manufacturer |
Turck |
| Product Series |
EuroFast |
| Family Series |
Turck Cordsets, Eurofast Series |
| Description |
Connector; Splitter; Molded; M12; 2 x Female; 1 x Male; 4 Pin; Yellow; U-73264 |
| Connector Class |
Micro (M12) |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection Type |
Y-Splitter |
| Protection Rating |
IP67 |
| Gender |
Male to (2) Female |
| Voltage |
30 V |
| Current Rating |
4 A |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
VB2P3-FSM4.4/2FKM4
Turck Cordsets, Eurofast Series