Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VB60.5-CS19
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
U0220 |
| Manufacturer |
Turck |
| Family Series |
Turck Process Control |
| Description |
Junction Box |
| Type |
Actuator Box |
| Design |
Sensor Box |
| Electrical Connection |
M12 Plug Connector, M23 Plug Connector |
| Connection |
M12, M23 |
| Net Weight |
0 lbs |
| Gross Weight |
0.8 lbs |
VB60.5-CS19
Turck Process Control