VB7-30-01-03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VB7-30-01-03

ABB Contactors, B Series

VB7-30-01-03

ABB Contactors, B Series
REV 3P MI CONTACTOR,48
MFG Item Number
VB7-30-01-03
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, B Series
Item #
VB7-30-01-03
REV 3P MI CONTACTOR,48

B Series Information

  • Up to 5,5 kW ‑ 400 V AC‑3, 5 hp ‑ 480V, 20 A ‑ 400 V AC‑1 and 16 A ‑ General Use
  • 3 Types of Connections: Screw, Soldering Pins, Flat Pins
  • Built‑in Mechanical Interlock Available
  • Integrated Protective Circuit with Diodes, Additional Surge Suppressor
  • Special Version with 1.4 W Coil Consumption for Direct Connection to PLC
Mini contactors (electrically controlled switches) which allow for no‑noise operation. Energy‑saving and flexible for use in many positions due to flatness. Can be used for a wide range of situations and applications.

Videos

Specifications

Specifications
Manufacturer Part Number VB7-30-01-03
Manufacturer ABB
Product Series B
Family Series ABB Contactors, B Series
Description REV 3P MI CONTACTOR,48
Nominal Coil Voltage 48 VAC
Coil Voltage 48 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 16 A
UL Motor Switching (AC3) 9.6 A
Net Weight 0.8108 lbs
Gross Weight 4.068 lbs