VB7-30-10-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VB7-30-10-01 ABB Contactors, B Series, Mechanically Interlocked Contactor,
MFG Item Number
VB7-30-10-01

VB7-30-10-01 ABB Contactors, B Series, Mechanically Interlocked Contactor,

MFG Item Number
VB7-30-10-01
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, B Series
Item #
VB7-30-10-01
Mechanically Interlocked Contactor,

B Series Information

  • Up to 5,5 kW ‑ 400 V AC‑3, 5 hp ‑ 480V, 20 A ‑ 400 V AC‑1 and 16 A ‑ General Use
  • 3 Types of Connections: Screw, Soldering Pins, Flat Pins
  • Built‑in Mechanical Interlock Available
  • Integrated Protective Circuit with Diodes, Additional Surge Suppressor
  • Special Version with 1.4 W Coil Consumption for Direct Connection to PLC
Mini contactors (electrically controlled switches) which allow for no‑noise operation. Energy‑saving and flexible for use in many positions due to flatness. Can be used for a wide range of situations and applications.

Videos

Specifications

Specifications
Manufacturer Part Number VB7-30-10-01
Manufacturer ABB
Product Series B
Family Series ABB Contactors, B Series
Description Mechanically Interlocked Contactor, 3-P N/O, 24VAC Coil, 1NO Aux
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 16 A
UL Motor Switching (AC3) 9.6 A
Net Weight 0.795 lbs
Gross Weight 4.068 lbs