Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VBA-24-ALA Diversified Electronics Protection Relays, VBA Series, Single Phase Voltage Band
MFG Item Number
VBA-24-ALA
VBA-24-ALA Diversified Electronics Protection Relays, VBA Series, Single Phase Voltage Band
MFG Item Number
VBA-24-ALA
This item cannot be canceled or returned
Description
Protection Relays, VBA Series
Single Phase Voltage Band
Specifications
Specifications
| Manufacturer Part Number |
VBA-24-ALA |
| Manufacturer |
Diversified Electronics |
| Product Series |
VBA |
| Family Series |
Diversified Electronics Protection Relays, VBA Series |
| Description |
Single Phase Voltage Band Monitor/Relays |
| Phase |
1 |
| Voltage |
24 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Mounting |
Plug-In |
| Output Relay |
DPDT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VBA-24-ALA
Diversified Electronics Protection Relays, VBA Series