Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VBA110DLA Diversified Electronics Protection Relays, VBA Series, Voltage Band Monitor/Relay
MFG Item Number
VBA110DLA
VBA110DLA Diversified Electronics Protection Relays, VBA Series, Voltage Band Monitor/Relay
MFG Item Number
VBA110DLA
This item cannot be canceled or returned
Description
Protection Relays, VBA Series
Voltage Band Monitor/Relay
Specifications
Specifications
| Manufacturer Part Number |
VBA110DLA |
| Manufacturer |
Diversified Electronics |
| Product Series |
VBA |
| Family Series |
Diversified Electronics Protection Relays, VBA Series |
| Description |
Voltage Band Monitor/Relay |
| Phase |
1 |
| Voltage |
110 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Mounting |
Plug-In |
| Output Relay |
DPDT |
| Net Weight |
0.344 lbs |
| Gross Weight |
0.344 lbs |
VBA110DLA
Diversified Electronics Protection Relays, VBA Series