Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VBA230AFN Diversified Electronics Protection Relays, VBA Series, Voltage Band Monitor/Relay
MFG Item Number
VBA230AFN
VBA230AFN Diversified Electronics Protection Relays, VBA Series, Voltage Band Monitor/Relay
MFG Item Number
VBA230AFN
This item cannot be canceled or returned
Description
Protection Relays, VBA Series
Voltage Band Monitor/Relay
Specifications
Specifications
| Manufacturer Part Number |
VBA230AFN |
| Manufacturer |
Diversified Electronics |
| Product Series |
VBA |
| Family Series |
Diversified Electronics Protection Relays, VBA Series |
| Description |
Voltage Band Monitor/Relay |
| Phase |
1 |
| Voltage |
230 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Mounting |
Surface |
| Output Relay |
SPDT |
| Net Weight |
0.344 lbs |
| Gross Weight |
0.344 lbs |
VBA230AFN
Diversified Electronics Protection Relays, VBA Series