Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Siemens Building Technologies HVAC Drives, BT300 Series
VBA340.F300XBT300
Siemens Building Technologies HVAC Drives, BT300 Series
VFD-NOBY, 480V, 40HP, N3R, VFD, BT300
MFG Item Number
VBA340.F300XBT300
This item cannot be canceled or returned
Description
HVAC Drives, BT300 Series
VFD-NOBY, 480V, 40HP, N3R, VFD, BT300
Fused Disconnect or Circuit Breaker Option Contactors Electronically interlocked 100,000 AIC Short Circuit Rating M1 and M2 Contactors Overload Siemens BT300 Variable Frequency Drives are designed with reliability in mind. With advanced diagnostic board built into the bypass for determining status. BT300 comes with bypass option. Two different type of bypass the conventional and electronic bypass control.
Specifications
Specifications
Manufacturer Part Number
VBA340.F300XBT300
Manufacturer
Siemens Building Technologies
Product Series
BT300
Family Series
Siemens Building Technologies HVAC Drives, BT300 Series
Description
VFD-NOBY, 480V, 40HP, N3R, VFD, BT300
Nominal Input Voltage
480 VAC
Phase
3
HP (Variable Torque Rating)
40 hp
AC Voltage
380-480 VAC
NEMA Rating
NEMA 3R
Mounting
Panel
Enclosed
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
VBA340.F300XBT300
Siemens Building Technologies HVAC Drives, BT300 Series