VBB2 Series Information
| Manufacturer Part Number | 599020 |
|---|---|
| Manufacturer | Schneider |
| Product Series | VBB2 |
| Family Series | Schneider HVAC Valves, VBB2 Series |
| Description | Valve: 1/2 in, 2W, Ball, NPT, BR, 0.3 cv, No Steam, 130 PSI; Act (M332A00): Elec, Float, NSR, 24 VAC, |
| Capacity | 0.3 Cv |
| Pipe Size | 0.5 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 130 psi |
| Max Static Pressure | 600 psi |
| Body Pattern | Two-Way |
| Valve Style | Ball |
| Medium Temperature Range | 20-250 °F |
| Flow Characteristic | Equal Percentage |
| Nominal Voltage | 24 VAC |
| Fail-Safe Mode | Non-Spring |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |