VBB3N10
Schneider HVAC Valves, VBB3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VBB3N10

Schneider HVAC Valves, VBB3 Series

VBB3N10

Schneider HVAC Valves, VBB3 Series
Valve: 3/4 in, 3W, Ball, NPT, BR,
Item Number
VBB3N10
MFG Item Number
134784
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VBB3 Series
Item #
VBB3N10
Valve: 3/4 in, 3W, Ball, NPT, BR,

VBB3 Series Information

Specifications

Specifications
Manufacturer Part Number 134784
Manufacturer Schneider
Product Series VBB3
Family Series Schneider HVAC Valves, VBB3 Series
Description Valve: 3/4 in, 3W, Ball, NPT, BR, 0.3 cv, No Steam
Capacity 0.3 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Static Pressure 600 psi
Body Pattern Three-Way Mixing
Valve Style Ball
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 0 lbs
Gross Weight 0 lbs