VBC7-30-01-05

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VBC7-30-01-05 ABB Contactors, BC Series, Mini Contactor, 3-P N/O, 220-240VDC

MFG Item Number
VBC7-30-01-05

VBC7-30-01-05 ABB Contactors, BC Series, Mini Contactor, 3-P N/O, 220-240VDC

MFG Item Number
VBC7-30-01-05
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BC Series
Item #
VBC7-30-01-05
Mini Contactor, 3-P N/O, 220-240VDC

BC Series Information

  • Contactor or Starter
  • UPC Beginning with 401 or 66
  • Less Than 1 Square Foot

Compact starters, contactors used for effectively starting circuits in a safe manner.


Specifications

Specifications
Manufacturer Part Number VBC7-30-01-05
Manufacturer ABB
Product Series BC
Family Series ABB Contactors, BC Series
Description Mini Contactor, 3-P N/O, 220-240VDC Coil, Mechanically Interlocked, 1NC Aux Contact, Screw Terminals
Nominal Coil Voltage 250 VDC
Coil Voltage 220 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 16 A
UL Motor Switching (AC3) 9.6 A
Net Weight 1 lb
Gross Weight 4.068 lbs