VBC7-30-10-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VBC7-30-10-01 ABB Contactors, BC Series, Mini Contactor, 3-P N/O, 24VDC Coil,
MFG Item Number
VBC7-30-10-01

VBC7-30-10-01 ABB Contactors, BC Series, Mini Contactor, 3-P N/O, 24VDC Coil,

MFG Item Number
VBC7-30-10-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BC Series
Item #
VBC7-30-10-01
Mini Contactor, 3-P N/O, 24VDC Coil,

BC Series Information

  • Contactor or Starter
  • UPC Beginning with 401 or 66
  • Less Than 1 Square Foot

Compact starters, contactors used for effectively starting circuits in a safe manner.


Specifications

Specifications
Manufacturer Part Number VBC7-30-10-01
Manufacturer ABB
Product Series BC
Family Series ABB Contactors, BC Series
Description Mini Contactor, 3-P N/O, 24VDC Coil, Mechanically Interlocked, 1NO Aux Contact, Screw Terminals
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 16 A
UL Motor Switching (AC3) 9.6 A
Net Weight 0.79 lbs
Gross Weight 4.068 lbs