Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VBD4B-F
Socket, 4PDT, Full-Feature, Blade, DIN
This item cannot be canceled or returned
Description
Socket, 4PDT, Full-Feature, Blade, DIN
Specifications
Specifications
| Manufacturer Part Number |
VBD4B-F |
| Manufacturer |
Veris Industries |
| Family Series |
Veris Industries Relays |
| Description |
Socket, 4PDT, Full-Feature, Blade, DIN |
| Number of Connections |
14 |
| Max Voltage |
277 V |
| Current Rating |
16 A |
| Touch Safe |
Yes |
| Mounting |
DIN Rail |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VBD4B-F
Veris Industries Relays