VBF2J21S0X/M
Honeywell HVAC Valves, VBF2 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VBF2J21S0X/M Honeywell HVAC Valves, VBF2 Series, 2-WAY ACTUATED CONTROL BALL VALVE,
MFG Item Number
VBF2J21S0X/M

VBF2J21S0X/M Honeywell HVAC Valves, VBF2 Series, 2-WAY ACTUATED CONTROL BALL VALVE,

MFG Item Number
VBF2J21S0X/M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VBF2 Series
Item #
VBF2J21S0X/M
2-WAY ACTUATED CONTROL BALL VALVE,

VBF2 Series Information

  • Field Configurable
  • ANSI Class IV Leakage Specification
  • Equal percentage or linear flow characteristics
The VBF2 Two‑Way valve assembles, with and without actuators, control hot and chiller water with glycol solutions up to 50% in closed loop heating, ventilating, and air conditioning systems to provide two‑position or modulating functions.
  • Sizes 4 to 6 inches
  • Wide range of Cv choices


Specifications

Specifications
Manufacturer Part Number VBF2J21S0X/M
Manufacturer Honeywell
Product Series VBF2
Family Series Honeywell HVAC Valves, VBF2 Series
Description 2-WAY ACTUATED CONTROL BALL VALVE,
Capacity 254 Cv
Pipe Size 4 "
Connection Type Flanged
Max Close-Off Pressure 70 psi
Max Static Pressure 240 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range -22-250 °F
Flow Characteristic Equal Percentage
Comments No Enclosure, ANSI Class IV Leakage Rating
Net Weight 69 lbs
Gross Weight 4.3125 lbs