Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Honeywell HVAC Valves, VBF2 Series
VBF2K11S0D/M
Honeywell HVAC Valves, VBF2 Series
2-WAY ACTUATED CONTROL BALL VALVE,
MFG Item Number
VBF2K11S0D/M
This item cannot be canceled or returned
Description
2-WAY ACTUATED CONTROL BALL VALVE,
Field Configurable ANSI Class IV Leakage Specification Equal percentage or linear flow characteristics The VBF2 Two‑Way valve assembles, with and without actuators, control hot and chiller water with glycol solutions up to 50% in closed loop heating, ventilating, and air conditioning systems to provide two‑position or modulating functions.
Sizes 4 to 6 inches Wide range of Cv choices
Specifications
Specifications
Manufacturer Part Number
VBF2K11S0D/M
Manufacturer
Honeywell
Product Series
VBF2
Family Series
Honeywell HVAC Valves, VBF2 Series
Description
2-WAY ACTUATED CONTROL BALL VALVE,
Capacity
185 Cv
Pipe Size
5 "
Connection Type
Flanged
Max Close-Off Pressure
70 psi
Max Static Pressure
240 psi
Body Pattern
Two-Way
Valve Style
Ball
Medium Temperature Range
-22-250 °F
Flow Characteristic
Equal Percentage
Fail-Safe Mode
Spring Configurable
Comments
No Enclosure
Net Weight
85 lbs
Gross Weight
5.3125 lbs
VBF2K11S0D/M
Honeywell HVAC Valves, VBF2 Series