VBF2K21S0C/M
Honeywell HVAC Valves, VBF2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VBF2K21S0C/M

Honeywell HVAC Valves, VBF2 Series

VBF2K21S0C/M

Honeywell HVAC Valves, VBF2 Series
2-WAY ACTUATED CONTROL BALL VALVE,
MFG Item Number
VBF2K21S0C/M
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VBF2 Series
Item #
VBF2K21S0C/M
2-WAY ACTUATED CONTROL BALL VALVE,

VBF2 Series Information

  • Field Configurable
  • ANSI Class IV Leakage Specification
  • Equal percentage or linear flow characteristics
The VBF2 Two‑Way valve assembles, with and without actuators, control hot and chiller water with glycol solutions up to 50% in closed loop heating, ventilating, and air conditioning systems to provide two‑position or modulating functions.
  • Sizes 4 to 6 inches
  • Wide range of Cv choices


Specifications

Specifications
Manufacturer Part Number VBF2K21S0C/M
Manufacturer Honeywell
Product Series VBF2
Family Series Honeywell HVAC Valves, VBF2 Series
Description 2-WAY ACTUATED CONTROL BALL VALVE,
Capacity 240 Cv
Pipe Size 5 "
Connection Type Flanged
Max Close-Off Pressure 70 psi
Max Static Pressure 240 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range -22-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Configurable
Comments No Enclosure
Net Weight 85 lbs
Gross Weight 5.3125 lbs