Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Honeywell HVAC Valves, VBF3 Series
VBF3J11SRB/M
Honeywell HVAC Valves, VBF3 Series
3-WAY ACTUATED CONTROL BALL VALVE,
MFG Item Number
VBF3J11SRB/M
This item cannot be canceled or returned
Description
3-WAY ACTUATED CONTROL BALL VALVE,
Field Configurable ANSI Class IV Leakage Specification Equal percentage or linear flow characteristics The VBF3 Three‑Way valve assembles, with and without actuators, control hot and chiller water with glycol solutions up to 50% in closed loop heating, ventilating, and air conditioning systems to provide two‑position or modulating functions.
Sizes 4 to 6 inches Wide range of Cv choices
Specifications
Specifications
Manufacturer Part Number
VBF3J11SRB/M
Manufacturer
Honeywell
Product Series
VBF3
Family Series
Honeywell HVAC Valves, VBF3 Series
Description
3-WAY ACTUATED CONTROL BALL VALVE,
Capacity
197 Cv
Pipe Size
4 "
Connection Type
Flanged
Max Close-Off Pressure
70 psi
Max Static Pressure
240 psi
Body Pattern
Three-Way
Valve Style
Ball
Medium Temperature Range
-22-250 °F
Flow Characteristic
Equal Percentage In-Line/Linear Angled
Fail-Safe Mode
Non-Spring
Comments
NEMA 3R Enclosure
Net Weight
0 lbs
Gross Weight
0 lbs
VBF3J11SRB/M
Honeywell HVAC Valves, VBF3 Series