Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VBF5011A1916/U Honeywell Process Control, VBF5011 Series, 6in., 2-WAY CONTROL BALL VALVE, 360
MFG Item Number
VBF5011A1916/U
VBF5011A1916/U Honeywell Process Control, VBF5011 Series, 6in., 2-WAY CONTROL BALL VALVE, 360
MFG Item Number
VBF5011A1916/U
This item cannot be canceled or returned
Description
Process Control, VBF5011 Series
6in., 2-WAY CONTROL BALL VALVE, 360
VBF5011 Series Information
Field Configurable for Normally Open or Normally Closed Fail‑Safe Position Equal Percentage Flow Can be Used with Honeywell Electronic Actuators The VBF5011 Two‑Way Control Ball Valves control hot and chilled water with glycol solutions up to 50% in heating, ventilating and air conditioning (HVAC) systems to provide two‑position or modulating functions.
Specifications
Specifications
Manufacturer Part Number
VBF5011A1916/U
Manufacturer
Honeywell
Product Series
VBF5011
Family Series
Honeywell Process Control, VBF5011 Series
Description
6in., 2-WAY CONTROL BALL VALVE, 360 CV
Process Valve Connection
Flange to ANSI 125
Nominal Pressure
17 bar
Material
Stainless Steel
Design
One Part
Valve Function
2/2-Way
Connection
Connection Size: 6 "
Net Weight
0 lbs
Gross Weight
0 lbs
VBF5011A1916/U
Honeywell Process Control, VBF5011 Series